D1230N12T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D1230N12T Infineon Diodes, D Series, Diode, DO-200AA-1, 1200V, 1234A, STD

MFG Item Number
D1230N12T

D1230N12T Infineon Diodes, D Series, Diode, DO-200AA-1, 1200V, 1234A, STD

MFG Item Number
D1230N12T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Diodes, D Series
Item #
D1230N12T
Diode, DO-200AA-1, 1200V, 1234A, STD

D Series Information

  • IGCT and IGBT Freewheeling Diodes Available
  • Disc Housing
  • 200 to 9500 V
  • 56 to 8400 A
Infineon offers a broad range of press pack disc housings containing diode pellets in a voltage range of 200 V to 9500 V and a current range of 56 A to 8400 A. All discs are assembled in highly reliable, robust and hermetically sealed ceramic housings in order to avoid mechanical damage as well as most negative environmental influences such as high humidity.

Specifications

Specifications
Manufacturer Part Number D1230N12T
Manufacturer Infineon
Product Series D
Family Series Infineon Diodes, D Series
Description Diode, DO-200AA-1, 1200V, 1234A, STD
Package Type DO-200AA-1
Vrrm 1,200 V
IF (rms) Amps 1,669 A
IF (avg) Amps 1,230 A
Ifsm Amps 11,800 A
Vfm (Volts) 1.77 V
Mounting Force 6-15 kN
Net Weight 0.2425 lbs
Gross Weight 0.2425 lbs