Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D12B2NZA9
Motor, 1/2 HP, 1800 RPM, 56Z
MFG Item Number
D12B2NZA9
This item cannot be canceled or returned
Description
Motor, 1/2 HP, 1800 RPM, 56Z
Specifications
Specifications
| Manufacturer Part Number |
D12B2NZA9 |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 1/2 HP, 1800 RPM, 56Z |
| Type |
General Purpose, Split Phase |
| Horsepower |
1/2 hp |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
56 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Enclosure |
Open Drip Proof |
| Mounting |
Resilient |
| Composition |
Rolled Steel |
| Net Weight |
16 lbs |
| Gross Weight |
16 lbs |
D12B2NZA9
US Motors Motors