Series Information
| Manufacturer Part Number | D12C3JCR |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/2 HP, 1200 RPM, 56C |
| Type | Capacitor Start, General Purpose |
| Horsepower | 1/2 hp |
| Kilowatts | 0.4 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | C-Face |
| Current Rating | 10.4 A |
| Composition | Rolled Steel |
| Overload Protection | None |
| Net Weight | 0 lbs |
| Gross Weight | 32 lbs |