Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D12CP3PH9 US Motors Motors, Motor, 1/2 HP, 1200 RPM, 56H
MFG Item Number
D12CP3PH9
D12CP3PH9 US Motors Motors, Motor, 1/2 HP, 1200 RPM, 56H
MFG Item Number
D12CP3PH9
This item cannot be canceled or returned
Description
Motor, 1/2 HP, 1200 RPM, 56H
Specifications
Specifications
| Manufacturer Part Number |
D12CP3PH9 |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 1/2 HP, 1200 RPM, 56H |
| Type |
Capacitor Run, Capacitor Start, General Purpose |
| Horsepower |
1/2 hp |
| Kilowatts |
0.4 kW |
| Speed |
1,140 RPM |
| RPM |
1,140 RPM |
| Number of Poles |
6 |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
56H |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Enclosure |
Open Drip Proof |
| Mounting |
Cradle |
| Current Rating |
4.8 A |
| Composition |
Rolled Steel |
| Overload Protection |
None |
| Net Weight |
35.88 lbs |
| Gross Weight |
35.88 lbs |
D12CP3PH9
US Motors Motors