Series Information
| Manufacturer Part Number | D13S2A |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor |
| Type | General Purpose |
| Speed | 1,725 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| IEC Frame | 56 |
| Enclosure | Open |
| Mounting | Foot Mount |
| Composition | Rolled Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |