D14-188-C
Panduit Terminals, Pan-Term Disconnects Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D14-188-C Panduit Terminals, Pan-Term Disconnects Series, Pan-Term D14-188-C Loose Piece Disconne

MFG Item Number
D14-188-C

D14-188-C Panduit Terminals, Pan-Term Disconnects Series, Pan-Term D14-188-C Loose Piece Disconne

MFG Item Number
D14-188-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, Pan-Term Disconnects Series
Item #
D14-188-C
Pan-Term D14-188-C Loose Piece Disconne

Pan-Term Disconnects Series Information

Panduit Pan‑Term Disconnects are designed and precision made to function as a reliable method of making quick, repeatable interconnections. Available with nylon, premium nylon, vinyl insulation or non‑insulated.
  • Fully insulated design provides excellent protection from electrical shorts and provides additional installer protection for safety from electrical shocks
  • Funnel entry speeds insertion and minimizes turned back wire strands
  • Integrated metal insulation grip provides double crimp insulation grip for high vibration or conductor strain environments on select Supra‑Grip Disconnects and Disco‑Lok Disconnects and DiscoGrip Disconnects
  • Applicable sizes are UL Listed and CSA Certified, as noted
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Manufacturer Part Number D14-188-C
Manufacturer Panduit
Product Series Pan-Term Disconnects
Family Series Panduit Terminals, Pan-Term Disconnects Series
Description The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.187 x 0.020 4.8 x 0.5 mm and supports a wire range of 16-14 AWG 1.5-2.5 mm. It is 0.58 14.7 mm long and 0.23 5.8
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Non-Insulated
Material Brass
Plating Material Tin
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs