Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D1461S45T Infineon Diodes, D1461S Series, DIODE 1460A 4500V FAST DO100/26K
MFG Item Number
D1461S45T
D1461S45T Infineon Diodes, D1461S Series, DIODE 1460A 4500V FAST DO100/26K
MFG Item Number
D1461S45T
This item cannot be canceled or returned
Description
DIODE 1460A 4500V FAST DO100/26K
D1461S Series Information
- 3500‑4500 Volts
- 2700 Amps
- Low Loss, Soft Recovery
- Standard Package Sizes
- Full Blocking Capability
Typical applications include DC power supplies, inverters, converters, choppers, ultrasonic systems, and freewheeling diodes.
Specifications
Specifications
| Manufacturer Part Number |
D1461S45T |
| Manufacturer |
Infineon |
| Product Series |
D1461S |
| Family Series |
Infineon Diodes, D1461S Series |
| Description |
DIODE 1460A 4500V FAST DO100/26K |
| Package Type |
DO-200AD-1 |
| Vrrm |
4,500 V |
| IF (rms) Amps |
2,700 A |
| IF (avg) Amps |
1,460 A |
| Ifsm Amps |
32,000 A |
| Vfm (Volts) |
2.5 V |
| Mounting Force |
27-45 kN |
| Puk Size |
1 x 4 " |
| Net Weight |
1.8738 lbs |
| Gross Weight |
1.8738 lbs |
D1461S45T
Infineon Diodes, D1461S Series