Series Information
| Manufacturer Part Number | D14CPA3P9 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/4 HP, 1200 RPM, 56 |
| Type | Capacitor Run, Capacitor Start, General Purpose |
| Horsepower | 1/4 hp |
| Kilowatts | 0.2 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Resilient |
| Current Rating | 3.7 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 19.4 lbs |
| Gross Weight | 19.4 lbs |