D1540
Marsh Panel Meters & Gauges, Precision Service Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D1540

Marsh Panel Meters & Gauges, Precision Service Series

D1540

Marsh Panel Meters & Gauges, Precision Service Series
Gauge, 0-15psi, 3in., 1/4in.NPT Entry,
MFG Item Number
D1540
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Precision Service Series
Item #
D1540
Gauge, 0-15psi, 3in., 1/4in.NPT Entry,

Precision Service Series Information

  • Liquid‑filled or dry
  • Available pressure ranges to 10,000 psi
  • Safety glass window

Stainless steel case with copper alloy internals. Ideal for heavy duty service in industrial and commercial environments. Field fillable. Typical applications include industrial machinery, oil field equipment and controls, wellheads, pipeline and general industrial.

Specifications

Specifications
Manufacturer Part Number D1540
Manufacturer Marsh
Product Series Precision Service
Family Series Marsh Panel Meters & Gauges, Precision Service Series
Description Gauge, 0-15psi, 3in., 1/4in.NPT Entry, Lower Mount, Inspecters Test Gauge
Range 0-15 psi
Case Size 3"
Case Material Nickel Plated Brass
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Dual Scale: psi, kPa
Vacuum Measurement No
Window Composition Glass
Filler Medium Dry
Net Weight 1.105 lbs
Gross Weight 1.18 lbs