D15CR04BB
Eaton Control Relays, Freedom Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D15CR04BB

Eaton Control Relays, Freedom Series

D15CR04BB

Eaton Control Relays, Freedom Series
FREEDOM SERIES RELAY 4NC 240VAC
MFG Item Number
D15CR04BB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Freedom Series
Item #
D15CR04BB
FREEDOM SERIES RELAY 4NC 240VAC

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number D15CR04BB
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Control Relays, Freedom Series
Description Eaton D15 Series Freedom 600V Multi-pole Relay, Four-pole, 220/240V coil voltage, 50/60 Hz, 4NC contact configuration, 30A make, 3A break contact rating, 10A rated operational current
Nominal Voltage 480 VAC
Voltage 440-480 VAC
Number of Poles 4
Contact Configuration 4NC
Thermal Current Rating 10 A
Mounting DIN Rail, Screw
Approvals CSA, UL
Net Weight 1.3 lbs
Gross Weight 1.3 lbs