D15CR31JB
Eaton Control Relays, Freedom Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D15CR31JB Eaton Control Relays, Freedom Series, FREEDOM RLY, 3 NO/1 NC, 208-240/60 VAC
MFG Item Number
D15CR31JB

D15CR31JB Eaton Control Relays, Freedom Series, FREEDOM RLY, 3 NO/1 NC, 208-240/60 VAC

MFG Item Number
D15CR31JB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Freedom Series
Item #
D15CR31JB
FREEDOM RLY, 3 NO/1 NC, 208-240/60 VAC

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number D15CR31JB
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Control Relays, Freedom Series
Description Eaton D15 Series Freedom 600V Multi-pole Relay, Four-pole, 208-240V coil voltage, 60 Hz, 3NO-1NC contact configuration, 30A make, 3A break contact rating, 10A rated operational current
Nominal Voltage 208 VAC, 240 VAC
Voltage 208-240 VAC
Number of Poles 4
Contact Configuration 3NO, 1NC
Thermal Current Rating 10 A
Mounting DIN Rail, Screw
Approvals CSA, UL
Net Weight 1.3 lbs
Gross Weight 1.3 lbs