Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D15CRY31DB76 Eaton Relays, FREEDOM SERIES RELAY TAPEWOUND COIL
MFG Item Number
D15CRY31DB76
D15CRY31DB76 Eaton Relays, FREEDOM SERIES RELAY TAPEWOUND COIL
MFG Item Number
D15CRY31DB76
This item cannot be canceled or returned
Description
FREEDOM SERIES RELAY TAPEWOUND COIL
Specifications
Specifications
| Manufacturer Part Number |
D15CRY31DB76 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Description |
Eaton D15 Series Freedom Tapewound Coil, AC Coils Volts 120 V -240 V |
| Coil Voltage |
120-240 VAC |
| Nominal Coil Voltage |
120 VAC, 240 VAC |
| Approvals |
CSA, UL |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
D15CRY31DB76
Eaton Relays