Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D15CRY40AB76 Eaton Relays, FREEDOM SERIES RELAY TAPEWOUND COIL

MFG Item Number
D15CRY40AB76

D15CRY40AB76 Eaton Relays, FREEDOM SERIES RELAY TAPEWOUND COIL

MFG Item Number
D15CRY40AB76
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D15CRY40AB76
FREEDOM SERIES RELAY TAPEWOUND COIL

Series Information

Specifications

Specifications
Manufacturer Part Number D15CRY40AB76
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton D15 Series Freedom Tapewound Coil, AC Coils 120 V to 240 V , 50 /60 Hertz
Coil Voltage 120-240 VAC
Nominal Coil Voltage 120 VAC, 240 VAC
Approvals CSA, UL
Net Weight 1.3 lbs
Gross Weight 1.3 lbs