D15L4
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D15L4

HellermannTyton Cable Tie Mounts

D15L4

HellermannTyton Cable Tie Mounts
Screw Mount Cable Clip, 0.59in. Max
MFG Item Number
D15L4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2600

Description

Cable Tie Mounts, Series
Item #
D15L4
Screw Mount Cable Clip, 0.59in. Max

Series Information

Specifications

Specifications
Manufacturer Part Number D15L4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Screw Mount Cable Clip, 0.59in. Max Bundle Dia, 0.31in. Mounting Hole Dia, POM, Black, 200/pkg
Mounting Clip
Color Black
Width 0.59 "
Depth 0.98 "
Material Polyacetal
Net Weight 0 lbs
Gross Weight 0 lbs