D167-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D167-12 Ilsco Grounding, D167 Series, Ground Bar, 12-Tap, 6-14AWG Taps,

MFG Item Number
D167-12

D167-12 Ilsco Grounding, D167 Series, Ground Bar, 12-Tap, 6-14AWG Taps,

MFG Item Number
D167-12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, D167 Series
Item #
D167-12
Ground Bar, 12-Tap, 6-14AWG Taps,

D167 Series Information

  • A wide range of conductor sizes can be used in the same connector
  • Manufactured from high strength copper tubing
  • Ensures reliability for copper conductor
  • Provides maximum conductivity
  • UL Recognized for 600 volts

Specifications

Specifications
Manufacturer Part Number D167-12
Manufacturer Ilsco
Product Series D167
Family Series Ilsco Grounding, D167 Series
Description Ground Bar, 12-Tap, 6-14AWG Taps, 4-14AWG Main Conductor, Cu
Number of Taps 12
Stack Type Individual Bar
Wire Size Range 14-4 AWG
Includes Mounting Block No
Material Copper
AC Voltage 600 VAC
Approvals UL
Net Weight 0.175 lbs
Gross Weight 0.175 lbs