Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D167-8 Ilsco Grounding, D167 Series, Ground Bar, 8-Tap, 6-14AWG Taps,
D167-8 Ilsco Grounding, D167 Series, Ground Bar, 8-Tap, 6-14AWG Taps,
Description
Ground Bar, 8-Tap, 6-14AWG Taps,
- A wide range of conductor sizes can be used in the same connector
- Manufactured from high strength copper tubing
- Ensures reliability for copper conductor
- Provides maximum conductivity
- UL Recognized for 600 volts
Specifications
Specifications
| Manufacturer Part Number |
D167-8 |
| Manufacturer |
Ilsco |
| Product Series |
D167 |
| Family Series |
Ilsco Grounding, D167 Series |
| Description |
Ground Bar, 8-Tap, 6-14AWG Taps, 4-14AWG Main Conductor, Cu |
| Number of Taps |
8 |
| Stack Type |
Individual Bar |
| Wire Size Range |
14-4 AWG |
| Includes Mounting Block |
No |
| Material |
Copper |
| AC Voltage |
600 VAC |
| Approvals |
UL |
| Net Weight |
0.1225 lbs |
| Gross Weight |
0.1225 lbs |
D167-8
Ilsco Grounding, D167 Series