Series Information
| Manufacturer Part Number | D16B3N4Z9 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/6 HP, 1200 RPM, 48Z |
| Type | General Purpose, Split Phase |
| Horsepower | 1/6 hp |
| Kilowatts | 0.1 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Z |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Cradle |
| Current Rating | 4.5 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Net Weight | 15 lbs |
| Gross Weight | 15 lbs |