Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D17406 Eaton Transformers, 175KVA DR Isol XFMR 230V Delta-460Y/266V
D17406 Eaton Transformers, 175KVA DR Isol XFMR 230V Delta-460Y/266V
This item cannot be canceled or returned
Description
175KVA DR Isol XFMR 230V Delta-460Y/266V
Specifications
Specifications
| Manufacturer Part Number |
D17406 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 230 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 460Y/266V, 150°C, 175 kVA, Al windings, Frame: 918A, uses WS34 |
| Phase |
3 |
| Type |
Distribution |
| VA Rating |
175,000 VA |
| Primary Voltage |
230 V |
| Secondary Voltage |
266 V, 460 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
D17406
Eaton Transformers