Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D1815R
MOTOR, 1.50HP, 1750RPM, DC, 189ATY
This item cannot be canceled or returned
Description
MOTOR, 1.50HP, 1750RPM, DC, 189ATY
Specifications
Specifications
| Manufacturer Part Number |
D1815R |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 1.50HP, 1750RPM, DC, 189ATY, TENV |
| Type |
General Purpose |
| Horsepower |
1-1/2 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| AC Voltage |
180 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Service Factor |
1 |
| Net Weight |
170 lbs |
| Gross Weight |
170 lbs |
D1815R
Baldor-ABB Motors Motors