Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D18418 Eaton Transformers, 118KVA DR Isol XFMR 460V D-575Y/332V
D18418 Eaton Transformers, 118KVA DR Isol XFMR 460V D-575Y/332V
This item cannot be canceled or returned
Description
118KVA DR Isol XFMR 460V D-575Y/332V
Specifications
Specifications
| Manufacturer Part Number |
D18418 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 460 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 575Y/332V, 150°C, 118 kVA, Al windings, Frame: 916A, uses WS19 |
| Phase |
3 |
| Type |
Distribution |
| VA Rating |
118,000 VA |
| Primary Voltage |
460 V |
| Secondary Voltage |
332 V, 575 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
D18418
Eaton Transformers