Series Information
| Manufacturer Part Number | D1CA2J14 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1 HP, 1800 RPM, 143T |
| Type | Capacitor Run, Capacitor Start, General Purpose |
| Horsepower | 1 hp |
| Kilowatts | 0.8 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 143T |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Rigid |
| Current Rating | 14.8 A |
| Composition | Rolled Steel |
| Overload Protection | Automatic |
| Net Weight | 32 lbs |
| Gross Weight | 32 lbs |