Series Information
| Manufacturer Part Number | D1CPM2PH |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1 HP, 1800 RPM, 56H |
| Type | Capacitor Run, Capacitor Start, General Purpose |
| Horsepower | 1 hp |
| Kilowatts | 0.8 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56H |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Rigid |
| Current Rating | 8.8 A |
| Overload Protection | Manual |
| Net Weight | 31.43 lbs |
| Gross Weight | 31.43 lbs |