D1G133-DC13-52
ebm-papst, Inc. Fans, D1G133 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D1G133-DC13-52

ebm-papst, Inc. Fans, D1G133 Series

D1G133-DC13-52

ebm-papst, Inc. Fans, D1G133 Series
FAN
MFG Item Number
D1G133-DC13-52
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, D1G133 Series
Item #
D1G133-DC13-52
FAN

D1G133 Series Information

DC dual inlet, forward curved centrifugal blower. Reverse polarity and locked‑rotor protection.

Housing and impeller made of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor.

Direction of rotation is Clockwise as seen on rotor.

Includes support bearing. An Integrated external rotor motor with rotating shaft on rotor side is anti‑vibration mounted via a third bearing and fixed on both sides of the scroll.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number D1G133-DC13-52
Manufacturer ebm-papst, Inc.
Product Series D1G133
Family Series ebm-papst, Inc. Fans, D1G133 Series
Description FAN
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 213 mm
Nominal Width 232 mm
Nominal Depth 203 mm
Air Flow 600.4 CFM
Power Consumption 118 W
Fan Speed 1,580 RPM
Noise Level 64
Flange No
Locked Rotor Protection Yes
Approvals CSA, UL, VDE
Net Weight 9.4 lbs
Gross Weight 9.4 lbs