Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, D1H Series
D1H-H2SS-S0416
Barksdale Control Products Pressure Switches, D1H Series
Switch, Mechanical, Diaphragm, D1H-H2SS
MFG Item Number
D1H-H2SS-S0416
This item cannot be canceled or returned
Description
Pressure Switches, D1H Series
Switch, Mechanical, Diaphragm, D1H-H2SS
Easy Set point Adjustment 3 Set points Available NEMA 4 Barksdale's D1H series of pressure switches are single pole double throw snap action single or dual circuits. They have a rating of 10 amps at 125/250 VAC and 3 amps at 480 VAC. The D1H series are best used for pressure or vacuum.
Specifications
Specifications
Manufacturer Part Number
D1H-H2SS-S0416
Manufacturer
Barksdale Control Products
Product Series
D1H
Family Series
Barksdale Control Products Pressure Switches, D1H Series
Description
Switch, Mechanical, Diaphragm, D1H-H2SS
Decreasing Pressure
0.018-1.65 psi
Increasing Pressure
0.068-1.7 psi
Contact Type
SPDT Snap Action
Ambient Temperature
-65-165 °F
Seal
No
Protection Rating
NEMA 4
Connection
Port: 1/4 NPT Female
Material
Aluminum
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
1.75 lbs
D1H-H2SS-S0416
Barksdale Control Products Pressure Switches, D1H Series