Series Information
| Manufacturer Part Number | D1P3H |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1 HP, 1200 RPM, 145T |
| Type | General Purpose |
| Horsepower | 1 hp |
| Kilowatts | 0.7 kW |
| Speed | 1,160 RPM |
| RPM | 1,160 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145T |
| AC Voltage | 200 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 4.5 A |
| Composition | Rolled Steel |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |