Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D1RR1T Eaton Relays, D1 Series, ICE CUBE RELAY, SPDT, 15A, 24VAC COIL

MFG Item Number
D1RR1T

D1RR1T Eaton Relays, D1 Series, ICE CUBE RELAY, SPDT, 15A, 24VAC COIL

MFG Item Number
D1RR1T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D1 Series
Item #
D1RR1T
ICE CUBE RELAY, SPDT, 15A, 24VAC COIL

D1 Series Information

Specifications

Specifications
Manufacturer Part Number D1RR1T
Manufacturer Eaton
Product Series D1
Family Series Eaton Relays, D1 Series
Description Eaton ICE CUBE RELAY, SPDT, 15A, 24VAC COIL
Coil Voltage 24 VAC
Contacts SPDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 24 VAC
Current Rating 15 A
Approvals CE, CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.06 lbs