D1RR1W1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D1RR1W1 Eaton Relays, D1 Series, ICE CUBE RELAY, SPDT, 15A, 48VDC COIL
MFG Item Number
D1RR1W1

D1RR1W1 Eaton Relays, D1 Series, ICE CUBE RELAY, SPDT, 15A, 48VDC COIL

MFG Item Number
D1RR1W1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D1 Series
Item #
D1RR1W1
ICE CUBE RELAY, SPDT, 15A, 48VDC COIL

D1 Series Information

Specifications

Specifications
Manufacturer Part Number D1RR1W1
Manufacturer Eaton
Product Series D1
Family Series Eaton Relays, D1 Series
Description Eaton General-purpose relay, ICE CUBE RELAY, SPDT, 15A, 48VDC COIL, ICE CUBE RELAY, SPDT, 15A, 48VDC COIL,
Coil Voltage 48 VDC
Contacts SPDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 48 VDC
Current Rating 15 A
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs