Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches, D1S Series
D1S-H18SS-U
Barksdale Control Products Pressure Switches, D1S Series
Switch, Mechanical, Diaphragm
MFG Item Number
D1S-H18SS-U
This item cannot be canceled or returned
Description
Pressure Switches, D1S Series
Switch, Mechanical, Diaphragm
- Repeatability plus or minus 1.0% at Constant Temperature
- Direct Action, No Friction, High Accuracy
- Mechanical Single/Dual Pressure Switch
- Wetted Parts Welded
Specifications
Specifications
| Manufacturer Part Number |
D1S-H18SS-U |
| Manufacturer |
Barksdale Control Products |
| Product Series |
D1S |
| Family Series |
Barksdale Control Products Pressure Switches, D1S Series |
| Description |
Switch, Mechanical, Diaphragm |
| Decreasing Pressure |
0.4-17.74 psi |
| Increasing Pressure |
0.66-18 psi |
| Contact Type |
SPDT Snap Action |
| Ambient Temperature |
-65-165 °F |
| Seal |
No |
| Protection Rating |
NEMA 1 |
| Connection |
Port: 1/4 NPT Female |
| Gauge Proof Pressure |
500 psig |
| Net Weight |
0 lbs |
| Gross Weight |
1.5 lbs |
D1S-H18SS-U
Barksdale Control Products Pressure Switches, D1S Series