D1SA-GN
Autonics Panel Meters & Gauges, D1SA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D1SA-GN

Autonics Panel Meters & Gauges, D1SA Series

D1SA-GN

Autonics Panel Meters & Gauges, D1SA Series
Display, W11xH20mm LED, Green,
MFG Item Number
D1SA-GN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, D1SA Series
Item #
D1SA-GN
Display, W11xH20mm LED, Green,

D1SA Series Information

  • Digital Panel Meter
  • 7‑Segment LED Display
  • Red/Green Display
  • Zero Blanking function
  • Easy Multi‑Stages Connection
Digital panel meter with high bright characters. Useful in dark industrial or commercial settings for ease of view.

Specifications

Specifications
Manufacturer Part Number D1SA-GN
Manufacturer Autonics
Product Series D1SA
Family Series Autonics Panel Meters & Gauges, D1SA Series
Description Display, W11xH20mm LED, Green, 7-Segment, Serial & Parallel Input, 12-24 VDC
Type None
Max Input Signal 24 VDC
Display Type LED
Power Supply 10.8-26.4 VDC
Nominal Voltage 12 VDC, 24 VDC
Relays 0
Comments Green
Net Weight 0 lbs
Gross Weight 0.045 lbs