D1T-H150SS-U
Barksdale Control Products Pressure Switches, D1T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D1T-H150SS-U

Barksdale Control Products Pressure Switches, D1T Series

D1T-H150SS-U

Barksdale Control Products Pressure Switches, D1T Series
DIAPHRAGM SWITCH
MFG Item Number
D1T-H150SS-U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, D1T Series
Item #
D1T-H150SS-U
DIAPHRAGM SWITCH

D1T Series Information

  • Repeatability plus or minus 1.0% at Constant Temperature
  • Direct Action, No Friction, High Accuracy
  • Mechanical Single/Dual Pressure Switch
  • Wetted Parts Welded

Specifications

Specifications
Manufacturer Part Number D1T-H150SS-U
Manufacturer Barksdale Control Products
Product Series D1T
Family Series Barksdale Control Products Pressure Switches, D1T Series
Description DIAPHRAGM SWITCH
Pressure Range 0-300 psi
Decreasing Pressure 1.5-144 psi
Increasing Pressure 7.5-150 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating NEMA 4
Current Rating 10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Connection Process: 1/4 NPT Female
Electrical Connection 1/2 NPT, Screw Terminals
Material Aluminum
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs