D1T-M150SS-S0872
Barksdale Control Products Pressure Switches, D1T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D1T-M150SS-S0872

Barksdale Control Products Pressure Switches, D1T Series

D1T-M150SS-S0872

Barksdale Control Products Pressure Switches, D1T Series
D1T-M150SS
MFG Item Number
D1T-M150SS-S0872
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, D1T Series
Item #
D1T-M150SS-S0872
D1T-M150SS

D1T Series Information

  • Repeatability plus or minus 1.0% at Constant Temperature
  • Direct Action, No Friction, High Accuracy
  • Mechanical Single/Dual Pressure Switch
  • Wetted Parts Welded

Specifications

Specifications
Manufacturer Part Number D1T-M150SS-S0872
Manufacturer Barksdale Control Products
Product Series D1T
Family Series Barksdale Control Products Pressure Switches, D1T Series
Description D1T-M150SS
Pressure Range 0-300 psi
Decreasing Pressure 1.5-144 psi
Increasing Pressure 7.5-150 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating NEMA 4
Current Rating 0.25 A @ 250 VDC, 0.5 A @ 125 VDC, 10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Connection Process: 1/4 NPT Female
Electrical Connection 1/2 NPT, Screw Terminals
Material Aluminum
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs