D1T-M80SS-S0920
Barksdale Control Products Pressure Switches, D1T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D1T-M80SS-S0920

Barksdale Control Products Pressure Switches, D1T Series

D1T-M80SS-S0920

Barksdale Control Products Pressure Switches, D1T Series
D1T-M80SS-CS
MFG Item Number
D1T-M80SS-S0920
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, D1T Series
Item #
D1T-M80SS-S0920
D1T-M80SS-CS

D1T Series Information

  • Repeatability plus or minus 1.0% at Constant Temperature
  • Direct Action, No Friction, High Accuracy
  • Mechanical Single/Dual Pressure Switch
  • Wetted Parts Welded

Specifications

Specifications
Manufacturer Part Number D1T-M80SS-S0920
Manufacturer Barksdale Control Products
Product Series D1T
Family Series Barksdale Control Products Pressure Switches, D1T Series
Description D1T-M80SS-CS
Pressure Range 0-160 psi
Decreasing Pressure 0.5-76.6 psi
Increasing Pressure 3.9-80 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating NEMA 4
Current Rating 0.25A @ 250 VDC, 0.5A @ 125 VDC, 10A @ 125/250 VAC, 3A @ 480 VAC
Connection Process: 1/4 NPT Female
Electrical Connection 1/2 NPT, Screw Terminals
Material Aluminum
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs