D1T-M80SS
Barksdale Control Products Pressure Switches, D1T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D1T-M80SS

Barksdale Control Products Pressure Switches, D1T Series

D1T-M80SS

Barksdale Control Products Pressure Switches, D1T Series
Switch, Mechanical, Diaphragm
MFG Item Number
D1T-M80SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, D1T Series
Item #
D1T-M80SS
Switch, Mechanical, Diaphragm

D1T Series Information

  • Repeatability plus or minus 1.0% at Constant Temperature
  • Direct Action, No Friction, High Accuracy
  • Mechanical Single/Dual Pressure Switch
  • Wetted Parts Welded

Specifications

Specifications
Manufacturer Part Number D1T-M80SS
Manufacturer Barksdale Control Products
Product Series D1T
Family Series Barksdale Control Products Pressure Switches, D1T Series
Description Switch, Mechanical, Diaphragm
Decreasing Pressure 0.5-76.6 psi
Increasing Pressure 3.9-80 psi
Contact Type SPDT Snap Action
Ambient Temperature -65-165 °F
Seal No
Protection Rating NEMA 4
Connection Port: 1/4 NPT Female
Material Aluminum
Gauge Proof Pressure 500 psig
Net Weight 1.985 lbs
Gross Weight 2.23 lbs