Series Information
| Manufacturer Part Number | D2-16-085 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | D225085 Soft Starter, 200-575VAC, 85 Amps ND, 72 Amps HD |
| Phase | 3 |
| HP (Variable Torque Rating) | 60 hp |
| Amps (Constant Torque Rating) | 73 A |
| Amps (Variable Torque Rating) | 85 A |
| Brake | None |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 66 Hz |
| Frame Size | 2 |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 8.5 " |
| Width | 5.7 " |
| Depth | 7.7 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |