Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
D2005P Baldor-ABB Motors Motors, SHUNT WOUND SCR Series, 5HP/1750RPM/D PHASE/DPFG/NEMA186AT
D2005P Baldor-ABB Motors Motors, SHUNT WOUND SCR Series, 5HP/1750RPM/D PHASE/DPFG/NEMA186AT
This item cannot be canceled or returned
Description
Motors, SHUNT WOUND SCR Series
5HP/1750RPM/D PHASE/DPFG/NEMA186AT
SHUNT WOUND SCR Series Information
1/4~500 Horsepower 90~500 VDC Armature Various Enclosure Types C‑Face or Rigid Base UL Recognized; CSA Certified Baldor Shunt Wound SCR Series covers a wide range of motors for various SCR drive applications including conveyors, packaging machinery and plastic extruders.
Specifications
Specifications
Manufacturer Part Number
D2005P
Manufacturer
Baldor-ABB Motors
Product Series
SHUNT WOUND SCR
Family Series
Baldor-ABB Motors Motors, SHUNT WOUND SCR Series
Description
5HP/1750RPM/D PHASE/DPFG/NEMA186AT
Horsepower
5 hp
Base RPM
1,750 RPM
Frame
186AT
Armature Voltage
240 V
Field Voltage
150 V, 300 V
Current Rating
Armature: 17.7 A, Field: 0.68 A
Enclosure
Drip Proof Full Guarded
Mounting
Rigid
Service Factor
1
Approvals
CSA, UL
Net Weight
180 lbs
Gross Weight
180 lbs
D2005P
Baldor-ABB Motors Motors, SHUNT WOUND SCR Series