Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D2005R
MOTOR, 5HP, 1750RPM, DC, 1811ATZ, DPG
This item cannot be canceled or returned
Description
MOTOR, 5HP, 1750RPM, DC, 1811ATZ, DPG
Specifications
Specifications
| Manufacturer Part Number |
D2005R |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 5HP, 1750RPM, DC, 1811ATZ, DPG |
| Type |
General Purpose |
| Horsepower |
5 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Drip Proof |
| Service Factor |
1 |
| Net Weight |
199.999 lbs |
| Gross Weight |
199.999 lbs |
D2005R
Baldor-ABB Motors Motors