Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D2007R
MOTOR, 7.5 1750 5 DPG C1811ATZ
This item cannot be canceled or returned
Description
MOTOR, 7.5 1750 5 DPG C1811ATZ
Specifications
Specifications
| Manufacturer Part Number |
D2007R |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 7.5 1750 5 DPG C1811ATZ |
| Type |
General Purpose |
| Horsepower |
7-1/2 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Drip Proof |
| Service Factor |
1 |
| Net Weight |
203 lbs |
| Gross Weight |
203 lbs |
D2007R
Baldor-ABB Motors Motors