Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D200P1GS
Motor, 200 HP, 3600 RPM, 444TS
This item cannot be canceled or returned
Description
Motor, 200 HP, 3600 RPM, 444TS
Specifications
Specifications
| Manufacturer Part Number |
D200P1GS |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 200 HP, 3600 RPM, 444TS |
| Type |
General Purpose |
| Horsepower |
200 hp |
| Kilowatts |
149.1 kW |
| Speed |
3,565 RPM |
| RPM |
3,565 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
444TS |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Current Rating |
179 A |
| Net Weight |
1100 lbs |
| Gross Weight |
1100 lbs |
D200P1GS
US Motors Motors