Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D2020R
MOTOR, 20 1750 LC2113ATZ DPG 240V
This item cannot be canceled or returned
Description
MOTOR, 20 1750 LC2113ATZ DPG 240V
Specifications
Specifications
| Manufacturer Part Number |
D2020R |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 20 1750 LC2113ATZ DPG 240V |
| Type |
General Purpose |
| Horsepower |
20 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Drip Proof |
| Service Factor |
1 |
| Net Weight |
410 lbs |
| Gross Weight |
410 lbs |
D2020R
Baldor-ABB Motors Motors