Series Information
| Manufacturer Part Number | D20V3B |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 20 HP, 1200 RPM, 286T |
| Type | Definite Purpose |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 1,180 RPM |
| RPM | 1,180 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 286T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 49 A |
| Inverter Duty | Yes |
| Composition | Rolled Steel |
| Net Weight | 250 lbs |
| Gross Weight | 250 lbs |