D21-M2U-6K-CI
Temprel Inc Thermocouples, T21 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D21-M2U-6K-CI

Temprel Inc Thermocouples, T21 Series

D21-M2U-6K-CI

Temprel Inc Thermocouples, T21 Series
T-Couple, K Type, 0.125in. OD X 6in.,
Item Number
D21-M2U-6K-CI
MFG Item Number
D21M2U6KCI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, T21 Series
Item #
D21-M2U-6K-CI
T-Couple, K Type, 0.125in. OD X 6in.,

T21 Series Information

Specifications

Specifications
Manufacturer Part Number D21M2U6KCI
Manufacturer Temprel Inc
Product Series T21
Family Series Temprel Inc Thermocouples, T21 Series
Description T-Couple, K Type, 0.125in. OD X 6in., Dual Element, 304 SS, W/ Molded Mini-Plug
Calibration Type K
Junction Type Ungrounded
Single/Dual Element Dual
Input Type Probe
Probe Length 6 "
Probe Diameter 0.13 "
Sheath Composition Inconel
Probe Max Temperature 2,150 °F
Output Type Molded-on Mini Plug
Net Weight 0 lbs
Gross Weight 0 lbs