Series Information
| Manufacturer Part Number | D211511 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | DIN Fuse base Size DII 500VAC 500VDC 25A 1-Pole with touch protection DIN Rail mounting |
| Net Weight | 0 lbs |
| Gross Weight | 0.269 lbs |