Series Information
| Manufacturer Part Number | D214547 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | The universal bus bar carrier is designed for bus bars with thickness of 5 mm or 10 mm retaining unchanged height of supporting edge without use of additional accessories distance pieces. The 2-hole fixing and 4-hole fixing modular system concept |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |