D217169

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D217169 Mersen Fuses, FR Series, Cylindrical fuse-link gG 10x38 IEC

MFG Item Number
D217169

D217169 Mersen Fuses, FR Series, Cylindrical fuse-link gG 10x38 IEC

MFG Item Number
D217169
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FR Series
Item #
D217169
Cylindrical fuse-link gG 10x38 IEC

FR Series Information

  • Safest and Most Reliable Protection System
  • Visual Indication of Fuse Operation
  • Full Range Protection
  • Reduced Size
Mersen fuse‑links cover a wide range of physical sizes and ampere. They are designed to protect for electrical distribution circuits and various industrial applications. They are used for the protection of cables, motors, and LV‑networks.

Specifications

Specifications
Manufacturer Part Number D217169
Manufacturer Mersen
Product Series FR
Family Series Mersen Fuses, FR Series
Description Cylindrical fuse-link gG Size 10x38 IEC 500VAC 8A
Fuse Type IEC Ferrule Type
Current Rating 8 A
AC Voltage 500 VAC
Class gL-gG
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Net Weight 0.0165 lbs
Gross Weight 0.018 lbs
Alternatives
C10G8
C10G8
Eaton's Bussmann series Fuses, C10 Series
V219231
V219231
Mersen Fuses, FR Series