Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D222965 Mersen Fuses, Cylindrical fuse-link gG 14x51 IEC

MFG Item Number
D222965

D222965 Mersen Fuses, Cylindrical fuse-link gG 14x51 IEC

MFG Item Number
D222965
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
D222965
Cylindrical fuse-link gG 14x51 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number D222965
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link gG Size 14x51 IEC 690VAC 8A
Fuse Type IEC Ferrule Type
Current Rating 8 A
AC Voltage 690 VAC
Characteristic General Purpose
Interrupt Rating 120 kA @ 690 V
Trip Indicator No
Alarm Contacts No
Body Length 2 "
Diameter 0.56 "
Approvals CE, IEC
Net Weight 0 lbs
Gross Weight 0.046 lbs