D226
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D226 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, UNINS FLAG TERM 9 8 7 No10

MFG Item Number
D226

D226 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, UNINS FLAG TERM 9 8 7 No10

MFG Item Number
D226
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
D226
UNINS FLAG TERM 9 8 7 No10

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number D226
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Non-Insulated Flag Terminal, Length .90 Inches, Width .50 Inches, Bolt Hole 10, Wire Range 8 AWG, Copper, Tin Plated
Terminal Type Flag
Wire Size Range 8 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size #10
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs