Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D22SPB Panduit Enclosures, NET-VERSE SIDE PANEL, 42RU X 1200MM DEP

MFG Item Number
D22SPB

D22SPB Panduit Enclosures, NET-VERSE SIDE PANEL, 42RU X 1200MM DEP

MFG Item Number
D22SPB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
D22SPB
NET-VERSE SIDE PANEL, 42RU X 1200MM DEP

Series Information

Specifications

Specifications
Manufacturer Part Number D22SPB
Manufacturer Panduit
Family Series Panduit Enclosures
Description NET-VERSE SIDE PANEL, 42RU X 1200MM DEPTH, BLACK
Material Steel
Composition Metallic
Panel Type Side
Comments Black
Nominal Height 37 "
Nominal Width 1 "
Nominal Depth 45 "
Net Weight 62.83 lbs
Gross Weight 62.83 lbs