Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D2302 Baldor-ABB Motors Motors, DC POWER Series, .5HP, 1750RPM, DC, 56, 3420D, TEFC, F1
D2302 Baldor-ABB Motors Motors, DC POWER Series, .5HP, 1750RPM, DC, 56, 3420D, TEFC, F1
This item cannot be canceled or returned
Description
.5HP, 1750RPM, DC, 56, 3420D, TEFC, F1
DC POWER Series Information
- 1/3~1 1/2 Horsepower
- 115 or 230 VDC Armature
- TEFC Enclosures
- Rigid Base
- UL Recognized; CSA Certified
Baldor DC Power Motors are ideal for cranes, hoists, conveyors, augers and marine duty DC applications.
- 20% Compound Wound
- Meets IEEE 45 Specifications
- Mountable in Any Position
Specifications
Specifications
| Manufacturer Part Number |
D2302 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
DC POWER |
| Family Series |
Baldor-ABB Motors Motors, DC POWER Series |
| Description |
.5HP, 1750RPM, DC, 56, 3420D, TEFC, F1 |
| Horsepower |
1/2 hp |
| Base RPM |
1,750 RPM |
| Frame |
56 |
| Armature Voltage |
230 V |
| Current Rating |
Armature: 2.1 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Rigid |
| Approvals |
CSA, UL |
| Net Weight |
29 lbs |
| Gross Weight |
29 lbs |
D2302
Baldor-ABB Motors Motors, DC POWER Series