D2410-TP
Crydom Relays, 1 240 VAC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D2410-TP

Crydom Relays, 1 240 VAC Series

D2410-TP

Crydom Relays, 1 240 VAC Series
SOLID STATE RELAY, W/ THERMAL PAD
MFG Item Number
D2410-TP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 1 240 VAC Series
Item #
D2410-TP
SOLID STATE RELAY, W/ THERMAL PAD

1 240 VAC Series Information

Specifications

Specifications
Manufacturer Part Number D2410-TP
Manufacturer Crydom
Product Series 1 240 VAC
Family Series Crydom Relays, 1 240 VAC Series
Description SOLID STATE RELAY, W/ THERMAL PAD
Mounting Panel
Status Indicator No
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 10 A
Transient Overvoltage 600 V
Termination Screw Terminal
Output Type SCR
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1631 lbs
Gross Weight 0.1631 lbs