Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D2507R
MOTOR, 7.50HP, 1750RPM, DC, 2113ATY
This item cannot be canceled or returned
Description
MOTOR, 7.50HP, 1750RPM, DC, 2113ATY
Specifications
Specifications
| Manufacturer Part Number |
D2507R |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 7.50HP, 1750RPM, DC, 2113ATY, TEFC |
| Type |
General Purpose |
| Horsepower |
7-1/2 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Service Factor |
1 |
| Net Weight |
408 lbs |
| Gross Weight |
408 lbs |
D2507R
Baldor-ABB Motors Motors